Motion
TU347J18W4 2 15/16 TAKEUP BALL BRG

LINK-BELT
TU347J18W4 2 15/16 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - Side Mount, 2-15/16 in Bore, Cast Iron Housing, Standard Duty
Mi Item #04880312
MFR #TU347J18W4 2 15/16 TAKEUP BALL BRG
Price$5,109.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TU347J18W4 2 15/16 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - Side Mount, 2-15/16 in Bore, Cast Iron Housing, Standard Duty
Mi Item #04880312
MFR #TU347J18W4 2 15/16 TAKEUP BALL BRG

Mfr description
TU347J18W4 T-U UNIT T-U347J18W4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,109.61/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Weight
    38.20 lbs

Details

  • Cage Material
    Steel
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Top Angle Takeup
  • Lubrication
    Relubricatable
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    TU347J18W4
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)