Motion
B443L 2 11/16 INSERT ROLLER BRG

LINK-BELT
B443L 2 11/16 INSERT ROLLER BRG

Roller Insert Bearing - 2.6875 in Bore Dia., 5.1172 in OD, 4.0000 in Overall Width, Set Screw, Cast Iron Material
MI ITEM #04880329
MFR #B443L 2 11/16 INSERT ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
B443L 2 11/16 INSERT ROLLER BRG

Roller Insert Bearing - 2.6875 in Bore Dia., 5.1172 in OD, 4.0000 in Overall Width, Set Screw, Cast Iron Material
MI ITEM #04880329
MFR #B443L 2 11/16 INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B443L BRG&COL B443L

Specifications

  • Outside Diameter
  • Locking Device
    Set Screw
  • Bearing Material
    Cast Iron
  • Bearing Type
    Spherical Roller Bearings
  • Outer Ring Width
  • Overall Width
    4.0000 in
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    51100 lbf
  • Radial Static Load Capacity
    71500 lbf
  • Finish Coating
    Uncoated
  • Series
    400
  • UPC_NO
    793699983791
  • Fillet Radius
    0.08 in
  • Weight
    10.6 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text