1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ESAB WELDING & CUTTING
1150-1204
MIG Welding Gun Tip - Copper Alloy Material, 0.045 in Wire Diameter
MI ITEM #
04880349
MFR #
1150-1204
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
ESAB WELDING & CUTTING 1150-1204
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ESAB WELDING & CUTTING
1150-1204
MIG Welding Gun Tip - Copper Alloy Material, 0.045 in Wire Diameter
MI ITEM #
04880349
MFR #
1150-1204
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Tip Inside Diameter
0.054 in
Wire Diameter
0.045 in
Details
Material
Copper Alloy
Package Quantity
25
Overview
Mfr description
11501204 MIG CONTACT TIP .045 STANDARD
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought