Motion
DWDTS1INCH

DRILL AMERICA
DWDTS1INCH

Taper Shank Drill Bit - DWDTS Series, High Speed Steel Material, 1 in, 6-3/8 in Flute, 118 ° Point Angle, 11 in Overall Length
MI ITEM #04880359
MFR #DWDTS1INCH
Price$55.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWDTS1INCH

Taper Shank Drill Bit - DWDTS Series, High Speed Steel Material, 1 in, 6-3/8 in Flute, 118 ° Point Angle, 11 in Overall Length
MI ITEM #04880359
MFR #DWDTS1INCH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.93/each

Specifications

Dimensions

  • Drill Bit Size
    1 in
  • Flute Length
    6-3/8 in
  • Overall Length
    11 in
  • Taper Shank Size
    3MT

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle
    118 °
  • Point Type
    Conventional
  • Series
    DWDTS
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
DWDTS1INCH BIT DRILL 1"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought