Motion
53312
Radial/Deep Groove Ball Bearing - Single-Direction, 60 mm Bore, 110 mm OD, 38.30 mm Width, Separable
MI ITEM #04880467
MFR #53312
Price$659.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Single-Direction, 60 mm Bore, 110 mm OD, 38.30 mm Width, Separable
MI ITEM #04880467
MFR #53312

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$659.53/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    110 mm
  • Outside Diameter Design
    Sphered
  • Overall Width  
    38.30 mm
  • Precision Rating
    Not Rated
  • Weight
    3.025 lbs

Details

  • Cage Material
    Steel
  • Dynamic Load Capacity
    22706.835 lbf
  • Max Operating Temperature
    302 °F
  • Max Rpm
    3150 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Groove
  • Radial Dynamic Load Capacity
    100000 N
  • Separable Or Banded
    Separable
  • Series
    533
  • Standards Met
    DIN 711/ISO 104
  • Static Load Capacity
    46537.77 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012801199513

Overview

Mfr description
53312

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text