Overview
Mfr description
DEWEZS1-6 #1-#6 SCREW EXTRACTOR SET
Specifications
- Individual Extractor Or SetExtractor Set
- Min Fastener Diameter#1
- Max Fastener Diameter#6
- Number Of Extractors Included6
- For Screw SizeUp to 1.0000 in
- MaterialCarbon Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data