Overview
Mfr description
IPPW 20G PILLOW BLK BRG
Specifications
- Pillow Block TypeTwin Pillow Block Linear Ball Bearing
- Housing TypeClosed
- Shaft Diameter1.2500 in
- Overall Width4.0000 in
- Operating Temperature Range-4 to 176 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data