Motion
36400
Ratchet - Round Head Shape, Fixed Head, Standard Release Type, Black Oxide Finish/Coating, 3/4 in Drive Size, 24 in Overall Length
MI ITEM #04880923
MFR #36400
Your Price$271.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Round Head Shape, Fixed Head, Standard Release Type, Black Oxide Finish/Coating, 3/4 in Drive Size, 24 in Overall Length
MI ITEM #04880923
MFR #36400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$271.43/each(List $312.14)

Overview

Mfr description
36400 3/4 DR. RATCHET BLACK INDUSTRIAL

Specifications

  • Drive Size
    3/4 in
  • Head Shape
    Round
  • Flexible Head
    Fixed Head
  • Overall Length
    24 in
  • Release Type
    Standard
  • Material
    Alloy Steel
  • Grip Style
    Knurled Grip
  • UPC_NO
    076799364005
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text