Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Emedco
ER297

Pipe Marker - White on Blue, Arrow, Vinyl Adhesive Backed, Max. Pipe Diameter 7-7/8"
MI ITEM #04881086
MFR #ER297

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
ER297 DUROMARK ARROWS-BLUE/1X3 ROLL

Specifications

  • Attachment Type
    Adhesive Backed
  • Color
    White on Blue
  • Marker Message Type
    Arrow
  • Max Pipe Outside Diameter
    7-7/8 in
  • Min Pipe Outside Diameter
    2-1/2 in
  • Material
    Vinyl

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text