Motion
MAX-30S
Max Corded Ear Plugs, 30dB Rated, Disposable Bell Shape, PK 100
Mi Item #04881179
MFR #MAX-30S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Max Corded Ear Plugs, 30dB Rated, Disposable Bell Shape, PK 100
Mi Item #04881179
MFR #MAX-30S

Mfr description
MAX-30S MAX SMALL CORDED EARPLUG
  • Bell flared shape provides superior attenuation.
  • The worlds most used polyurethane earplug.
  • Improved design which is easier to insert, and reduces the tendency to back out of the ear.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Attachment Type
    Corded
  • Band Color
    Blue
  • Cord Color
    Blue
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Noise Reduction Rating Nrr
    30 dB
  • Package Quantity
    100
  • Plug Color
    Red
  • Plug Material
    Foam
  • Plug Shape
    Bell
  • Product Line
    MAX® Small
  • Standards Met
    CSA Class AL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)