Motion
HS35LP
Heat Star F170700 Portable Heater - 35000 Btu, Propane, 800 ft² Heating Area
MI ITEM #04881191
MFR #HS35LP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Star F170700 Portable Heater - 35000 Btu, Propane, 800 ft² Heating Area
MI ITEM #04881191
MFR #HS35LP

Mfr description
HS35LP- PROPANE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    18.35 lbs

Details

  • Additional Details
    Heats up to 8,000 sq ft. CSA certified. No electricity required-heats during power outages. Clean burning, quiet, orderless. Tip-over switch, safety shutoff, P.O.L connection with 20' hose included. Operates on standard 20lb cylinder. Fully assembled ready to use
  • Application
    Agricultural Buildings, Construction Sites, Factories, Sports Events
  • BTU
    35000 Btu
  • Fuel Rate
    1.6 lb/hr
  • Fuel Tank Capacity
    20 lb
  • Heating Area
    800 ft²
  • Heating Power Source
    Propane
  • Manufacturer Product Page
  • Owner's Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)