Motion
31465 DOUBLE COATED TAPE 9737 CLEAR 48 MM X 55 M

3M
31465 DOUBLE COATED TAPE 9737 CLEAR 48 MM X 55 M

31465 DOUBLE COATED TAPE 9737 CLEAR 48 MM X 55 M
MI ITEM #04881213
MFR #31465 DOUBLE COATED TAPE 9737 CLEAR 48 MM X 55 M
Price$35.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
31465 DOUBLE COATED TAPE 9737 CLEAR 48 MM X 55 M

31465 DOUBLE COATED TAPE 9737 CLEAR 48 MM X 55 M
MI ITEM #04881213
MFR #31465 DOUBLE COATED TAPE 9737 CLEAR 48 MM X 55 M

Mfr description
31465 DOUBLE COATED TAPE 9737 CLEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.94/each

Specifications

Details

  • Application
    Core Starting, Foils And Corrugated Paper, High-Speed Flying Splices, Splicing Films, Zero Speed Splices
  • Backing Material
    Polyester Film
  • Carrier Material
    Polyester Film
  • Max Operating Temperature
    149 °C, 300 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)