Motion
6380-04

GOJO IND.
6380-04

Disinfectant Cleaning Wipe - Dry, Orange Scent, Number of Wipes: 80
Mi Item #04881233
MFR #6380-04
Price$84.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
6380-04

Disinfectant Cleaning Wipe - Dry, Orange Scent, Number of Wipes: 80
Mi Item #04881233
MFR #6380-04

Mfr description
6380-04 SCRUBBING TOWEL IND-WRAP 80CT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.18/each

Specifications

Details

  • Additional Details
    Large, durable, and textured wipe removes light soils and dirt from hands ; Kills 99.99 percent of most common germs that may cause illness ; Convenient for use whenever soap and water are not available ; Dermatologist tested ; Alcohol-free formulation ; GOJO is a member of the Responsible Flushing Alliance and recommends that users do not flush wipes
  • Appearance
    Sheets
  • Cleaning Wipe Type
    Disinfectant
  • Color
    Clear
  • Flammability
    Not Applicable
  • Flash Point
    <gt/>100 °C
  • Manufacturer Upc Number
    73852021646
  • Number of Wipes
    80
  • Package Quantity Per Case
    2
  • Package Type
    Dispenser Refills
  • pH Range
    5.5 to 8.5
  • Prop 65 Statement
    This product does not require a warning label under California Proposition 65
  • Scent
    Orange
  • Treated Or Dry
    Dry
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)