Motion
C62056
Mi Item #04881273
MFR #C62056
Price$64.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #04881273
MFR #C62056

Mfr description
C62056 0404 7/16-14UNC HS HND TAP-SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.52/each

Specifications

Dimensions

  • Largest Thread Size
    7/16 – 14
  • Overall Length
    3-5/32 in
  • Smallest Thread Size
    7/16 – 14
  • Thread Length
    1-7/16 in
  • Thread Size
    7/16 – 14

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extension Tap
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Series
    0404
  • Tap Type
    Hand
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)