Specifications
Dimensions
- Overall Height3.70 in
- Overall Length6.63 in
- Overall Width3.70 in
Details
- Continuous Flow Rate61 L/min
- Displacement17.9 in³/r
- Max System Operating Temperature93 °C
- Maximum Flow Rate12 gpm
- Maximum System Pressure3989 psi
- Mounting Type2X M12 X 1.75-6H X 24.1 [.95] Min Depth Port Face 4X M10X1.5-6H Mounting Face
- Neutral Circuit TypeLoad Sensing
- Operating Pressure Range275 bar
- Reaction TypeNon Reaction
- Recommended FiltrationISO 18/13 Cleanliness
- Recommended FluidsSee Eaton Technical Bulletin 3-401
- Series10
- Valve OptionsManual Steering Check Valve
- Working Pressure275 bar
Overview
Mfr description
200-0404-002 VALVE
- The new Series 10 incorporates proven Eaton technologies
- An internal, balanced architecture and a widewalled sleeve that is 40 thicker than standard designs offer increased performance during transient pressure conditions
- Its high-pressure rating reduces overall equipment costs, since smaller cylinder sizes can be assigned into the system
- The new Series 10 SCU has an unprecedented, continuous pressure rating of 275 bar (4000 psi), making it ideal for heavy-duty equipment, such as construction and agricultural machinery