Motion
5605623
16MILL-Series IC810 Grade TiAlN coated Carbide ONMU-Style Milling Insert, Octagon Shaped, 0.205" thick
MI ITEM #04881349
MFR #5605623
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16MILL-Series IC810 Grade TiAlN coated Carbide ONMU-Style Milling Insert, Octagon Shaped, 0.205" thick
MI ITEM #04881349
MFR #5605623

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5605623 #ONMU050505-TN GRADE IC810

Specifications

  • Insert Style
    ONMU
  • Material
    Carbide
  • Finish Coating
    TiAlN
  • Manufacturer Grade
    IC810
  • Shape
    Octagon
  • Inscribed Circle
  • Thickness
  • Corner Radius
    0.02 in
  • Included Angle
    135 °
  • Relief Angle
    0 °
  • Cutting Direction
    Right Hand Cut
  • Full Insert Style Code
    ONMU050505-TN
  • Series
    16MILL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text