Motion
30/5-B-2RSR-TVH-HLC

FAG (SCHAEFFLER)
30/5-B-2RSR-TVH-HLC

Double Row Angular Contact Bearing - 5 mm Bore, 14 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C0
Mi Item #04881473
MFR #30/5-B-2RSR-TVH-HLC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
30/5-B-2RSR-TVH-HLC

Double Row Angular Contact Bearing - 5 mm Bore, 14 mm OD, 7 mm Width, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C0
Mi Item #04881473
MFR #30/5-B-2RSR-TVH-HLC

Mfr description
30/5-B-2RSR-TVH DOUBLE ROW ANGULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.2 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    7 mm
  • Precision Rating
    Not Rated

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Double Sealed
  • Description
    30/5-B-2RSR-TVH DOUBLE ROW ANGULAR
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    15000 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    1810 N
  • Radial Static Load Capacity
    950 N
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    3000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802754094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)