Motion
C76E32-100
C76E32-100
MI ITEM #04881481
MFR #C76E32-100
List Price$156.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C76E32-100
MI ITEM #04881481
MFR #C76E32-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$156.77/each for your price

Overview

Mfr description
C76E32-100 CYL, EUROPEAN
  • Standard, double acting, single rod
  • Bore sizes (mm): 32, 40
  • Max. operating pressure: 1.0MPa
  • Rubber cushion or air cushion
  • Rod boots available

Specifications

  • Series
    C76
  • Bore Diameter
    32 mm
  • Country of Origin
    CZ
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M10 Male ISO
  • Cushion Type
    Rubber Bumper
  • Port Size
    1/8 BSPP
  • Operating Pressure Range
    +0.05 to +1 Mpa
  • Operating Temperature Range
    -20 to +80 °C
  • Overall Length
    240 mm
  • Overall Width
    38 mm
  • Body Material
    Stainless Steel
  • Port Thread Standard
    BSPP
  • Cylinder Size
    Standard
  • Minimum Operating Pressure
    0.05 MPa
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    M10
  • Rod Thread Standard
    ISO
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought