Motion
051141-28365-4 3M CLEAN SANDING FILTER BAG BACKPACK ASSY 28365

3M
051141-28365-4 3M CLEAN SANDING FILTER BAG BACKPACK ASSY 28365

3M™ Clean Sanding Filter Bag Backpack Assembly 28365, 1 per case
Mi Item #04881534
MFR #051141-28365-4 3M CLEAN SANDING FILTER BAG BACKPACK ASSY 28365
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
051141-28365-4 3M CLEAN SANDING FILTER BAG BACKPACK ASSY 28365

3M™ Clean Sanding Filter Bag Backpack Assembly 28365, 1 per case
Mi Item #04881534
MFR #051141-28365-4 3M CLEAN SANDING FILTER BAG BACKPACK ASSY 28365

Mfr description
051141-28365-4 3M CLEAN SANDING FILTER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thorough dust collection enhances the performance of 3M™ Clean Sanding Discs (sold separately)
  • Achieves superior dust collection when used with 3M™ Random Orbital Sanders with Self-Generated Vacuum
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    4.75 in
  • Overall Length
    18.38 in
  • Overall Width
    12.38 in
  • Weight
    2.219 lb

Details

  • Application
    Used on Random Orbital Sanders with Self-Generated Vacuum to Collect Sanding Dust
  • For Use With
    Self Generating Vacuum Orbital and Random Orbital Sander
  • Manufacturer Package Quantity
    1
  • Manufacturer Stock Number
    60440236671
  • Manufacturer Upc Number
    00051141283654
  • UPC_NO
    00051141283654
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)