Motion
AR-2-012 HT

SEALMASTER
AR-2-012 HT

Ball Insert Bearing - Cylindrical Bore, 3/4 in ID, Set Screw Locking
Mi Item #04881637
MFR #AR-2-012 HT
Price$793.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
AR-2-012 HT

Ball Insert Bearing - Cylindrical Bore, 3/4 in ID, Set Screw Locking
Mi Item #04881637
MFR #AR-2-012 HT

Mfr description
AR-2-012 HT BRG
  • Ball bearing insert for carrying shafts with radial or radial and thrust loads
  • High carbon steel rings with protective coating for corrosion resistance
  • Inner race heat treated to increase hardness for wear resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$793.18/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Inner Ring Width  
    0.7656 in
  • Outer Ring Width  
    1.2188 in
  • Outside Diameter  
    2.0625 in

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662461334966
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    662461334966
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)