Motion
6GLX-6MPX
7107-00575 Male Pipe Swivel Hose End - 3/8 in Hose ID
MI ITEM #04881673
MFR #6GLX-6MPX
Price$22.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7107-00575 Male Pipe Swivel Hose End - 3/8 in Hose ID
MI ITEM #04881673
MFR #6GLX-6MPX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.82/each

Specifications

Dimensions

  • Dash Size
    6
  • End Size/Type
    3/8 NPT
  • Hose Dash Size
    6
  • Hose Inside Diameter
    0.374 in
  • Length
    0.625 ft
  • Overall Length
    2.81 in
  • Thread Size
    3/8-18 NPT
  • Thread Size 1
    3/8-18
  • Weight
    0.25 lbs

Details

  • Additional Details
    GLX couplings are specially designed as a crimped solution for use on Gates textile-reinforced hoses with working pressures up to 1000 psi.
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Male Swivel
  • End Type 1
    MPX
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    G3H, LOLA, LP350, RLA
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    770075382409
  • Material
    Steel
  • Number Of Ports
    2
  • Seal Type
    Thread Interference
  • Swivel
    Yes
  • Thread Angle
    60°
  • Thread Type
    MPX
  • UPC_NO
    770075382409

Overview

Mfr description
G44105-0606 6GLX-6MPX 7107-00575
  • Used on all types of textile-reinforced hoses; Steel couplings come in a wide range of termitions; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance than the SAE Standard;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought