Motion
HDL-4475PL-V

CR SEALS (SKF)
HDL-4475PL-V

Single Lip Oil Seal - Solid, 44.000 in Shaft Dia., 20.000 in OD, 0.875 in Overall Width, HDL-SPL Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #04881748
MFR #HDL-4475PL-V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
HDL-4475PL-V

Single Lip Oil Seal - Solid, 44.000 in Shaft Dia., 20.000 in OD, 0.875 in Overall Width, HDL-SPL Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #04881748
MFR #HDL-4475PL-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HDL-4475PL-V SEAL
  • HDL seals are premium metal-cased radial shaft seals for oil lubricated applications
  • Specially designed for tough operating condition, temperatures, considerable runout and/or misalignment

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    44.000 in
  • Outside Diameter
    20.000 in
  • Overall Width
    0.875 in
  • Design Type
    HDL-SPL
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -5 to 390 °F
  • Spring Type
    Garter and Finger Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311496933
  • Compatible V-Rings
    411203;411500
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, Heavy Industrial
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    General machinery, industrial gearboxes, rolling mills, hot strip mills, cold rolling mills, paper mills
  • Weight
    13.95 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text