Motion
02016
TKX Lubricant - No, 11 oz, Aerosol Can, Green Color
MI ITEM #04881784
MFR #02016
Price$15.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TKX Lubricant - No, 11 oz, Aerosol Can, Green Color
MI ITEM #04881784
MFR #02016

Mfr description
02016 (C02016) ALL PURPOSE AEROSOL CAN
  • Displaces moisture
  • Provides a non-drying, long-lasting, oily film
  • High flash point of 175°F (79°C)
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$15.70/each

Specifications

Dimensions

  • Boiling Point
    417.2 °F
  • Container Size
    11 oz
  • Net Weight
    11 oz.
  • Shelf Life
    5 yr
  • Specific Gravity
    0.83 to 0.85
  • VOC Content
    0.025
  • Weight
    11.00 lbs

Details

  • Additives Included
    No Additives
  • Appearance
    Aerosol Gas
  • Application
    General Purpose
  • Certification
    NSF H2
  • Color
    Green
  • Composition
    Calcium Sulfonate, Carbon Dioxide, Hydrotreated Heavy Naphthenic Distillates, Hydrotreated Light Distillates, 3-Methoxy-3-Methylbutan-1-Ol
  • Container Type
    Aerosol Can
  • Dielectric Strength
    Greater than 42 kV
  • Environmental Protection Standard
    Does Not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
  • Features & Benefits
    • Displaces moisture • Provides a non-drying, long-lasting, oily film • High flash point of 175°F (79°C) • Does not contain chlorinated solvents or silicones • Non-conductive • Safe on most surfaces • NSF registered category H2 registration #059842 (aerosol), #059843 (bulk) • Inverta spray valve (aerosol) • Value performance
  • Film Type
    Non-Drying;Long Lasting;Oily
  • Flammability
    Flammable
  • Flash Point
    163.4 °F
  • Food Grade
    No
  • GHS Flammability Rating
    Extremely Flammable Aerosol (Category 1)
  • Lubricant Base
    Mineral Oil
  • Lubricant Film
    Wet
  • Lubrication Type
    Multipurpose Lubricant
  • Manufacturer Upc Number
    078827020167
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -55 °F
  • NSF Rating
    H2 Food Grade
  • Odor
    No
  • Operating Temperature Range
    -55 °F to 300 °F
  • Package Quantity
    12 Per Case
  • Product Types
    All Purpose Lubricant
  • Propellant
    Carbon dioxide
  • Regulations
    Disposal Regulation 40 C.F.R 261.7
  • Series
    TKX
  • Standards Met
    NSF Registration #059842
  • Temperature Range
    -55 to 300 °F
  • Type
    Lubricant
  • UPC_NO
    078827020167
  • Viscosity
    Less than 7 cSt at 25 °C
  • Working Temperature
    -55 to 300 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)