Overview
Mfr description
200A0115 DRILL SET
Specifications
- Increments1/64 in
- MaterialHigh Speed Steel
- Finish CoatingTiN
- Number Of Pieces115
- Coolant DeliveryExternal
- Parabolic FlutesNo
- Spiral CutRight Hand Spiral/Right Hand Cut
- Double MarginNo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data