Motion
00206509

HILTI
00206509

Hammer Drill Bit - 1/2 in, Carbide-Tipped, 14 in Drilling Depth, Plain Round Shank
Mi Item #04881916
MFR #00206509
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HILTI
00206509

Hammer Drill Bit - 1/2 in, Carbide-Tipped, 14 in Drilling Depth, Plain Round Shank
Mi Item #04881916
MFR #00206509

Mfr description
TE-YX 1/2-14 BIT (206509)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    1/2 in
  • Drilling Depth  
    14 in
  • Shank Diameter  
    1/2 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Carbide-Tipped
  • Screw Anchor Bit
    No
  • Shank Type
    Plain Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)