Motion
VEBM3546-D
Unit Handling Motor - 1 hp, 1800 rpm, 3 ph, 230 V, 460 V, 56C Frame, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
Mi Item #04881933
MFR #VEBM3546-D
Price$2,835.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unit Handling Motor - 1 hp, 1800 rpm, 3 ph, 230 V, 460 V, 56C Frame, TEFC Enclosure, 60 Hz, 1770 rpm Base, Continuous Duty
Mi Item #04881933
MFR #VEBM3546-D

Mfr description
VEBM3546D 1HP,1800,56C,208-230/460VAC.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,835.16/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    56C
  • Opposite Drive End Bearing Size
    6205
  • Overall Length
    16.2900 in
  • Overall Length C Dimension
    16.29 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    54 lbs

Details

  • Additional Details
    Inverter Duty;Three Phase;Nema Premium;Polyrex Em (-20F +300F) Bearing Grease;6.0 Lb-Ft Brake Torque;Fan Housing Cover For Brake;D-Series Brake Motors
  • Ambient Temperature Range
    40 °C
  • Amps @ Voltage
    3.2 A;1.6 A at 230 V;460 V
  • Assembly Box Mounting
    F3
  • Base RPM
    1770 rpm
  • Description
    HP:1, F#56C, RPM:1770, 230/460V, TEFC
  • Description Keyword
    Brakemotor
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    1.6 A
  • Full Load Current
    1.50 A
  • Full Load Efficiency
    85.50 %
  • Hp
    1 hp
  • Hz
    60 Hz
  • Insulation Class
    F
  • KVA Code
    L
  • kW
    0.75 kW
  • Manufacturer Catalog Number
    VEBM3546-D
  • Manufacturer Upc Number
    781568542194
  • Motor Category
    D-Series Brake Motor
  • Motor Design Code
    B
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    C-Face / Footless
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    Definite Purpose Motors
  • RoHs Compliance
    RoHS Compliant
  • Shaft Rotation
    Reversible
  • Standards Met
    CE, CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • Type Of Bearing
    Sealed
  • UPC_NO
    781568542194
  • Voltage
    230 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)