Motion
T5900LTKS
Safety Glasses - Anti-Scratch & Anti-Fog, Smoke Lens, Black Frame/Temple Color, Universal Size
Mi Item #04882011
MFR #T5900LTKS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Scratch & Anti-Fog, Smoke Lens, Black Frame/Temple Color, Universal Size
Mi Item #04882011
MFR #T5900LTKS

Mfr description
T5900LTKS TRANSLUCENT BLACK SMOKE LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Regular
  • Temple Adjustment
    Adjustable Temples
  • Temple Style
    Flexible
  • Type
    Safety Glasses
  • UPC_NO
    821812444628
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)