Motion
T5900NTKA
Narrow Safety Glasses - Anti-Fog, Scratch Resistant, Amber Lens, Black Frame/Temple Color, Universal Size
MI ITEM #04882055
MFR #T5900NTKA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Safety Glasses - Anti-Fog, Scratch Resistant, Amber Lens, Black Frame/Temple Color, Universal Size
MI ITEM #04882055
MFR #T5900NTKA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T5900NTKA TRANSLUCENT BLACK AMBER LENS

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Amber
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Frame Temple Color
    Black
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    Narrow
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Flexible
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Frame Color Family
    Black
  • Lens Color Family
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought