Motion
11600
High Speed Steel, #16, 118° Bell Style, Double-Ended Center Drill, Plain Round Shank, Diameter of 1/2"
MI ITEM #04882096
MFR #11600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel, #16, 118° Bell Style, Double-Ended Center Drill, Plain Round Shank, Diameter of 1/2"
MI ITEM #04882096
MFR #11600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11600 KEO #16 HSS RD 60DEG BELL CTR DRIL

Specifications

  • Trade Size
    #16
  • Countersink Angle
    60 °
  • Body Diameter
    1/2 in
  • Material
    High Speed Steel
  • Cutting Style
    Bell
  • Drill Point Diameter
    3/16 in
  • Overall Length
    3 in
  • Drill Point Length
    3/16 in
  • Finish Coating
    Uncoated
  • Single Or Double End
    Double
  • Cutting Direction
    Right Hand Cut
  • Bell Diameter
    2/5 in
  • Point Angle
    118 °
  • Shank Type
    Plain Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text