Overview
Mfr description
CKZT40TN-105T-X167USB CYLINDER
Specifications
- Stroke58.4
- Maximum Clamping Force1717
- Proof Pressure+1.2
- Port Size1
- Maximum Operating Pressure+0.8
- Minimum Operating Pressure+0.3
- SeriesCKZN
- Product TypeStraight-Line Clamp Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data