Motion
50148
Countersink - 82 ° Angle, 3 Flutes, 1/4 in Body Dia., 1/4 in Shank Dia., High Speed Steel Material
MI ITEM #04882307
MFR #50148
List Price$26.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 82 ° Angle, 3 Flutes, 1/4 in Body Dia., 1/4 in Shank Dia., High Speed Steel Material
MI ITEM #04882307
MFR #50148

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.48/each for your price

Overview

Mfr description
50148 KEO 1/4"X82DEG HSS RH 3FL C REAMER

Specifications

  • Type
    Countersink
  • Countersink Angle
    82 °
  • Body Diameter
    1/4 in
  • Number Of Flutes
    3
  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Diameter
    1/4 in
  • Overall Length
    1-1/2 in
  • Single Or Double End
    Single
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text