Motion
E20 TM ELEMENT

REXNORD INC
E20 TM ELEMENT

7300030TM Omega E Series TM Flexible Element - E20
MI ITEM #04882329
MFR #E20 TM ELEMENT
Price$453.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
E20 TM ELEMENT

7300030TM Omega E Series TM Flexible Element - E20
MI ITEM #04882329
MFR #E20 TM ELEMENT

Mfr description
E20 TM ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$453.56/each

Specifications

Dimensions

  • Coupling Diameter
    184 mm
  • Coupling Size Code
    E20
  • Outside Diameter  
    184 mm
  • Overall Length
    4.0000 in
  • Weight
    3.87 lbs

Details

  • Additional Details
    Rexnord E Series TM Flexible Elements size(s) E20 close coupled style with standard imperial and standard shoe coating in Urethane (Orange) material for elastomeric couplings.
  • Coupling Style
    Close Coupled
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    3.65 hp
  • Manufacturer Catalog Number
    7300030TM
  • Material
    Urethane (Orange)
  • Maximum Speed
    6600 rpm
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Series
    E Series TM Flexible Elements
  • Shoe Coating
    Standard Coating
  • Temperature Rating
    -40°F to 200 °F
  • Torque Rating (in-lb)
    2300 lb·in
  • UPC_NO
    793699377699

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)