Motion
CL1F50-450F
Cylinder, TIE ROD, 1-WAY LOCK
Mi Item #04882507
MFR #CL1F50-450F
Price$528.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, TIE ROD, 1-WAY LOCK
Mi Item #04882507
MFR #CL1F50-450F

Mfr description
CL1F50-450F CYL, TIE ROD, 1-WAY LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$528.67/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Overall Height
    81 mm
  • Overall Length
    687 mm
  • Overall Width
    110 mm
  • Port Size
    3/8 BSPT
  • Rod - Thread Size
    M18x1.5 Male Thread
  • Rod Size
    20 mm
  • Stroke  
    450 mm

Details

  • Additional Details
    The CL1 series lock-up cylinder is a self-locking style that contains a ring that is tilted by a spring force, which is further tilted by the load that is applied to the cylinder, thus locking the piston rod. This cylinder is suitable for intermediate stops, emergency stops, or for drop prevention.
  • Clevis Mount Detachable Mp2
    CA1-D05
  • Country of Origin
    US
  • Cushion Type
    Air Cushion Both Ends
  • Cylinder Type
    Metric
  • Eye Mount - MP4 (Plain)
    CA1-C05
  • Lock Type
    Piston Extension Locking
  • Locking Position
    Both Directions
  • Lube Style
    Non-Lube
  • Manufacturer Catalog
  • Maximum Operating Pressure
    145 psi
  • Minimum Operating Pressure
    12 psi
  • Mounting Type
    Flange (Rod), MF1
  • Operating Pressure Range
    12 to 145 psi
  • Operating Temperature Range
    14 to 158 °F
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Proof Pressure
    218 psi
  • Rod Clevis
    Y-05M
  • Rod Eye
    I-05M
  • Rod Gender
    Male
  • Rod Nut
    NT-05
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Seal Kit
    CL50-PS
  • Series
    CL1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)