Motion
LRTZ505823
Inner Ring - 50 mm Bore, 58 mm OD
Mi Item #04882582
MFR #LRTZ505823
Price$42.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 50 mm Bore, 58 mm OD
Mi Item #04882582
MFR #LRTZ505823

Mfr description
LRTZ505823 NEEDLE BEARING INNER RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.02/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Outside Diameter
    58 mm
  • Overall Width
    23 mm
  • Weight
    0.26 lb

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    41300 N
  • Long Description
    The LRTZ505823 is a needle roller bearing inner ring with a 50 mm bore diameter, 58 mm outside diameter, 23 mm overall width, and 0.26 lb weight, built for reliable performance in industrial machinery.  
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRTZ505823
  • Max Rpm
    3500 rpm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRTZ
  • Static Load Capacity
    71100 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)