Motion
9399M
Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 4, Seamless Knit
Mi Item #04882590
MFR #9399M
Price$9.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size M or Size 8, ANSI Cut Level Level 4, Seamless Knit
Mi Item #04882590
MFR #9399M

Mfr description
9399M KEVLAR GLOVE
  • Reinforced Thumb Crotch;Ambidextrous;Breathable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.72/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    Medium

Details

  • ANSI Contact Heat
    Level 2
  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Ansi Isea Cut Resistance Level
    Level 4
  • Coated Area
    Uncoated
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Yellow
  • Construction Description
    Reinforced thumb crotch
  • Cuff Type
    Knit Wrist
  • Description
    MCR Safety CutPro with ArmorTech 7-Gauge Kevlar / Steel Cut Resistant Work Gloves Regular Weight with Reinforced Thumb Crotch Ambidextrous Gloves
  • Description Keyword
    Seamless Knit
  • Duty Type
    Regular Weight
  • Features
    Ambidextrous, Breathable, Reinforced Thumb Crotch
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A4
  • Hand
    Ambidextrous
  • Hand Type
    Ambidextrous
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Steel
  • Manufacturer Catalog Number
    9399M
  • Material
    Kevlar
  • Material Type
    Kevlar, Steel
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM F1060-18, ASTM F2992-15
  • Product Line
    CutPro
  • Product Types
    Cut Resistant Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ANSI/ISEA 105:2024, ASTM F1060-18, ASTM F2992-15
  • Thumb Type
    Reinforced Thumb Crotch
  • Type
    Seamless Knit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)