Motion
XL200STK-1/2
XL200STK-Series Cobalt High Speed Steel Stack Cut Toothed Annular Cutter, 1/2" Cut dia.
MI ITEM #04882628
MFR #XL200STK-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XL200STK-Series Cobalt High Speed Steel Stack Cut Toothed Annular Cutter, 1/2" Cut dia.
MI ITEM #04882628
MFR #XL200STK-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XL200STK-1/2 COBALT ANNULAR CUTTER

Specifications

  • Cutter Diameter
    1/2 in
  • Cutting Depth
    1 in
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Uncoated
  • Shank Diameter
    3/4 in
  • Shank Type
    Plain Round
  • Stack Cut Teeth
    Stack Cut
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Series
    XL200STK
  • Magnetic Drill Compatibility
    RB32, RB45, RB65, AC35, RB30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text