Specifications
Dimensions
- Cutter Diameter7/8 in
- Cutting Depth1 in
- Shank Diameter3/4 in
Details
- Cutting DirectionRight Hand Cut
- Finish CoatingUncoated
- Magnetic Drill CompatibilityRB32, RB45, RB65, AC35, RB30
- MaterialCobalt High Speed Steel
- SeriesXL200STK
- Shank TypePlain Round
- Spiral DirectionRight Hand Spiral
- Stack Cut TeethStack Cut
Overview
Mfr description
XL200STK-7/8 COBALT ANNULAR CUTTER