Motion
SSN400
SSN400 4 in. Size Hose Nipple (316 Stainless) NPT Threads
MI ITEM #04882660
MFR #SSN400
List Price$190.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SSN400 4 in. Size Hose Nipple (316 Stainless) NPT Threads
MI ITEM #04882660
MFR #SSN400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$190.45/each for your price

Overview

Mfr description
SSN400 KC NIPPLE SS

Specifications

  • Manufacturer Upc Number
    822353138953
  • Product Types
    Hose Nipple (316 Stainless) NPT Threads
  • Size
    4
  • Type
    Hose Nipple
  • UPC_NO
    822353138953
  • Weight
    3.31 lb
  • Working Pressure
    75 psi
  • Material
    316 Stainless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text