Motion
BNZ-125-1225-4-F

LOVEJOY INC
BNZ-125-1225-4-F

Heat Exchanger - BNZ-125 Series, 4 Pass, 5.04 in Shell Dia, 4 Bolt Flange - SAE 2.000 Shell Side, NPT .750 Tube Side, Max Flow 105 gpm shell / 13.5 gpm Tube, Steel Shell, Copper Tubing, Cast Iron Bonnet, Steel Baffle, C4400 Gasket
MI ITEM #04882803
MFR #BNZ-125-1225-4-F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
BNZ-125-1225-4-F

Heat Exchanger - BNZ-125 Series, 4 Pass, 5.04 in Shell Dia, 4 Bolt Flange - SAE 2.000 Shell Side, NPT .750 Tube Side, Max Flow 105 gpm shell / 13.5 gpm Tube, Steel Shell, Copper Tubing, Cast Iron Bonnet, Steel Baffle, C4400 Gasket
MI ITEM #04882803
MFR #BNZ-125-1225-4-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BNZ-125-1225-4-F OIL COOLER
  • Compact size – “Shell and Tube Design”
  • Extended cooling surface
  • Low pressure drop – high efficiency
  • Heat removal up to 400 hp [295 kW]
  • Removable end caps for easy cleaning
  • Close-tolerance port face locations
  • Interchangeable with Thermal Transfer EK series
  • 100% pressure tested, leak-free performance

Specifications

  • Number Of Passes
    4
  • Series
    BNZ-125
  • Flow Rate - Shell Side
    105 gpm
  • Port Size - Shell Side
    4 Bolt Flange - SAE 2.000
  • Shell Diameter
    5.04 in
  • Port Size - Tube Side
    NPT 0.750
  • Flow Rate - Tube Side
    13.5 gpm
  • Shell Material
    Steel
  • Tubing Material
    Copper
  • End Bonnet Material
    Cast Iron
  • Baffle Material
    Steel
  • Gasket Material
    C4400
  • Head Diameter
    6.50 in
  • Mounting Hole Spacing
    4.02 in
  • Port Housing Material
    Cast Iron
  • Mounting Bracket Material
    Steel
  • Drain Port Size
    0.250 NPT
  • Overall Length
    53.19 in
  • Test Port
    0.250 NPT
  • Weight
    92.86 lbs
  • Harmonization Code
    8487900080
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text