Motion
BNZ-125-310-4-S

LOVEJOY INC
BNZ-125-310-4-S

Heat Exchanger - BNZ-125 Series, 4 Pass, 5.04 in Shell Dia, SAE-24 (1-7/8-12) Shell Side, NPT .750 Tube Side, Max Flow 87 gpm shell / 13.5 gpm Tube, Steel Shell, Copper Tubing, Cast Iron Bonnet, Steel Baffle, C4400 Gasket
MI ITEM #04882817
MFR #BNZ-125-310-4-S
Price$2,773.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
BNZ-125-310-4-S

Heat Exchanger - BNZ-125 Series, 4 Pass, 5.04 in Shell Dia, SAE-24 (1-7/8-12) Shell Side, NPT .750 Tube Side, Max Flow 87 gpm shell / 13.5 gpm Tube, Steel Shell, Copper Tubing, Cast Iron Bonnet, Steel Baffle, C4400 Gasket
MI ITEM #04882817
MFR #BNZ-125-310-4-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,773.84/each

Specifications

Dimensions

  • Drain Port Size
    0.250 NPT
  • Head Diameter
    6.50 in
  • Mounting Hole Spacing
    4.02 in
  • Overall Length
    17.17 in
  • Port Size - Shell Side
    SAE-24 (1-7/8-12)
  • Port Size - Tube Side
    NPT 0.750
  • Shell Diameter
    5.04 in
  • Weight
    42.92 lbs

Details

  • Baffle Material
    Steel
  • End Bonnet Material
    Cast Iron
  • Flow Rate - Shell Side
    87 gpm
  • Flow Rate - Tube Side
    13.5 gpm
  • Gasket Material
    C4400
  • Harmonization Code
    8487900080
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Bracket Material
    Steel
  • Number Of Passes
    4
  • Port Housing Material
    Cast Iron
  • Series
    BNZ-125
  • Shell Material
    Steel
  • Test Port
    0.250 NPT
  • Tubing Material
    Copper

Overview

Mfr description
BNZ-125-310-4-S-OIL COOLER
  • Compact size – “Shell and Tube Design”
  • Extended cooling surface
  • Low pressure drop – high efficiency
  • Heat removal up to 400 hp [295 kW]
  • Removable end caps for easy cleaning
  • Close-tolerance port face locations
  • Interchangeable with Thermal Transfer EK series
  • 100% pressure tested, leak-free performance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought