Specifications
Dimensions
- Drain Port Size0.250 NPT
- Head Diameter6.50 in
- Mounting Hole Spacing4.02 in
- Overall Length29.17 in
- Port Size - Shell SideNPT 2.000
- Port Size - Tube SideNPT 0.750
- Shell Diameter5.04 in
- Weight60.14 lbs
Details
- Baffle MaterialSteel
- End Bonnet MaterialCast Iron
- Gasket MaterialC4400
- Harmonization Code8487900080
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting Bracket MaterialSteel
- Number Of Passes4
- Port Housing MaterialCast Iron
- SeriesBNZ-125
- Shell MaterialSteel
- Test Port0.250 NPT
- Tubing MaterialCopper
Overview
Mfr description
BNZ-125-615-4-N OIL COOLER
- Compact size – “Shell and Tube Design”
- Extended cooling surface
- Low pressure drop – high efficiency
- Heat removal up to 400 hp [295 kW]
- Removable end caps for easy cleaning
- Close-tolerance port face locations
- Interchangeable with Thermal Transfer EK series
- 100% pressure tested, leak-free performance