Motion
BNZ-125-920-2-N

LOVEJOY INC
BNZ-125-920-2-N

Heat Exchanger - BNZ-125 Series, 2 Pass, 5.04 in Shell Dia, NPT 2.000 Shell Side, NPT 1.250 Tube Side, Steel Shell, Copper Tubing, Cast Iron Bonnet, Steel Baffle, C4400 Gasket
MI ITEM #04882860
MFR #BNZ-125-920-2-N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
BNZ-125-920-2-N

Heat Exchanger - BNZ-125 Series, 2 Pass, 5.04 in Shell Dia, NPT 2.000 Shell Side, NPT 1.250 Tube Side, Steel Shell, Copper Tubing, Cast Iron Bonnet, Steel Baffle, C4400 Gasket
MI ITEM #04882860
MFR #BNZ-125-920-2-N

Mfr description
BNZ-125-920-2-N-OIL COOLER
  • Compact size – “Shell and Tube Design”
  • Extended cooling surface
  • Low pressure drop – high efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drain Port Size
    0.250 NPT
  • Head Diameter
    6.50 in
  • Mounting Hole Spacing
    4.02 in
  • Overall Length
    41.18 in
  • Port Size - Shell Side
    NPT 2.000
  • Port Size - Tube Side
    NPT 1.250
  • Shell Diameter
    5.04 in
  • Weight
    74.27 lbs

Details

  • Baffle Material
    Steel
  • End Bonnet Material
    Cast Iron
  • Gasket Material
    C4400
  • Harmonization Code
    8487900080
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Bracket Material
    Steel
  • Number Of Passes
    2
  • Port Housing Material
    Cast Iron
  • Series
    BNZ-125
  • Shell Material
    Steel
  • Test Port
    0.250 NPT
  • Tubing Material
    Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)