Motion
BNZ-60-259-1-S

LOVEJOY INC
BNZ-60-259-1-S

Heat Exchanger - BNZ-60 Series, 1 Pass, 2.56 in Shell Dia, SAE-12 (1-1/16-12) Shell Side, NPT .750 Tube Side, Max Flow 20 gpm shell / 12.4 gpm Tube, Steel Shell, Copper Tubing, Cast Iron Bonnet, Steel Baffle, C4400 Gasket
MI ITEM #04882880
MFR #BNZ-60-259-1-S
Price$1,109.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
BNZ-60-259-1-S

Heat Exchanger - BNZ-60 Series, 1 Pass, 2.56 in Shell Dia, SAE-12 (1-1/16-12) Shell Side, NPT .750 Tube Side, Max Flow 20 gpm shell / 12.4 gpm Tube, Steel Shell, Copper Tubing, Cast Iron Bonnet, Steel Baffle, C4400 Gasket
MI ITEM #04882880
MFR #BNZ-60-259-1-S

Mfr description
BNZ-60-259-1-S-OIL COOLER
  • Compact size – “Shell and Tube Design”
  • Extended cooling surface
  • Low pressure drop – high efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,109.54/each

Specifications

Dimensions

  • Drain Port Size
    0.125 NPT
  • Head Diameter
    3.08 in
  • Mounting Hole Spacing
    2.50 in
  • Overall Length
    13.43 in
  • Port Size - Shell Side
    SAE-12 (1-1/16-12)
  • Port Size - Tube Side
    NPT 0.750
  • Shell Diameter
    2.56 in
  • Weight
    10.03 lbs

Details

  • Baffle Material
    Steel
  • End Bonnet Material
    Cast Iron
  • Flow Rate - Shell Side
    20 gpm
  • Flow Rate - Tube Side
    12.4 gpm
  • Gasket Material
    C4400
  • Harmonization Code
    8487900080
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Bracket Material
    Steel
  • Number Of Passes
    1
  • Port Housing Material
    Cast Iron
  • Series
    BNZ-60
  • Shell Material
    Steel
  • Tubing Material
    Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)