Motion
BNZ-60-310-1-B

LOVEJOY INC
BNZ-60-310-1-B

Heat Exchanger - BNZ-60 Series, 1 Pass, 2.56 in Shell Dia, BSPP .750 Shell Side, BSPP .750 Tube Side, Max Flow 20 gpm shell / 12.4 gpm Tube, Steel Shell, Copper Tubing, Cast Iron Bonnet, Steel Baffle, C4400 Gasket
MI ITEM #04882884
MFR #BNZ-60-310-1-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
BNZ-60-310-1-B

Heat Exchanger - BNZ-60 Series, 1 Pass, 2.56 in Shell Dia, BSPP .750 Shell Side, BSPP .750 Tube Side, Max Flow 20 gpm shell / 12.4 gpm Tube, Steel Shell, Copper Tubing, Cast Iron Bonnet, Steel Baffle, C4400 Gasket
MI ITEM #04882884
MFR #BNZ-60-310-1-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BNZ-60-310-1-B OIL COOLER
  • Compact size – “Shell and Tube Design”
  • Extended cooling surface
  • Low pressure drop – high efficiency
  • Heat removal up to 400 hp [295 kW]
  • Removable end caps for easy cleaning
  • Close-tolerance port face locations
  • Interchangeable with Thermal Transfer EK series
  • 100% pressure tested, leak-free performance

Specifications

  • Number Of Passes
    1
  • Series
    BNZ-60
  • Flow Rate - Shell Side
    20 gpm
  • Port Size - Shell Side
    BSPP 0.750
  • Shell Diameter
    2.56 in
  • Port Size - Tube Side
    BSPP 0.750
  • Flow Rate - Tube Side
    12.4 gpm
  • Shell Material
    Steel
  • Tubing Material
    Copper
  • End Bonnet Material
    Cast Iron
  • Baffle Material
    Steel
  • Gasket Material
    C4400
  • Head Diameter
    3.08 in
  • Mounting Hole Spacing
    2.50 in
  • Port Housing Material
    Cast Iron
  • Mounting Bracket Material
    Steel
  • Drain Port Size
    0.125 NPT
  • Overall Length
    15.43 in
  • Weight
    10.03 lbs
  • Harmonization Code
    8487900080
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text