Motion
BNZ-80-208-1-S

LOVEJOY INC
BNZ-80-208-1-S

Heat Exchanger - BNZ-80 Series, 1 Pass, 3.54 in Shell Dia, SAE-24 (1-7/8-12) Shell Side, NPT 1.500 Tube Side, Max Flow 59 gpm shell / 23.8 gpm Tube, Steel Shell, Copper Tubing, Cast Iron Bonnet, Steel Baffle, C4400 Gasket
MI ITEM #04882916
MFR #BNZ-80-208-1-S
List Price$1,516.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
BNZ-80-208-1-S

Heat Exchanger - BNZ-80 Series, 1 Pass, 3.54 in Shell Dia, SAE-24 (1-7/8-12) Shell Side, NPT 1.500 Tube Side, Max Flow 59 gpm shell / 23.8 gpm Tube, Steel Shell, Copper Tubing, Cast Iron Bonnet, Steel Baffle, C4400 Gasket
MI ITEM #04882916
MFR #BNZ-80-208-1-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,516.84/each for your price

Overview

Mfr description
BNZ-80-208-1-S-OIL COOLER
  • Compact size – “Shell and Tube Design”
  • Extended cooling surface
  • Low pressure drop – high efficiency
  • Heat removal up to 400 hp [295 kW]
  • Removable end caps for easy cleaning
  • Close-tolerance port face locations
  • Interchangeable with Thermal Transfer EK series
  • 100% pressure tested, leak-free performance

Specifications

  • Number Of Passes
    1
  • Series
    BNZ-80
  • Flow Rate - Shell Side
    59 gpm
  • Port Size - Shell Side
    SAE-24 (1-7/8-12)
  • Shell Diameter
    3.54 in
  • Port Size - Tube Side
    NPT 1.500
  • Flow Rate - Tube Side
    23.8 gpm
  • Shell Material
    Steel
  • Tubing Material
    Copper
  • End Bonnet Material
    Cast Iron
  • Baffle Material
    Steel
  • Gasket Material
    C4400
  • Head Diameter
    5.12 in
  • Mounting Hole Spacing
    2.99 in
  • Port Housing Material
    Cast Iron
  • Mounting Bracket Material
    Steel
  • Drain Port Size
    0.250 NPT
  • Overall Length
    11.81 in
  • Weight
    19.06 lbs
  • Harmonization Code
    8487900080
  • Manufacturer Product Page
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text