Motion
BNZ-80-310-4-F

LOVEJOY INC
BNZ-80-310-4-F

Heat Exchanger - BNZ-80 Series, 4 Pass, 3.54 in Shell Dia, 4 Bolt Flange - SAE 1.500 Shell Side, NPT .500 Tube Side, Max Flow 59 gpm shell / 5.8 gpm Tube, Steel Shell, Copper Tubing, Cast Iron Bonnet, Steel Baffle, C4400 Gasket
MI ITEM #04882931
MFR #BNZ-80-310-4-F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
BNZ-80-310-4-F

Heat Exchanger - BNZ-80 Series, 4 Pass, 3.54 in Shell Dia, 4 Bolt Flange - SAE 1.500 Shell Side, NPT .500 Tube Side, Max Flow 59 gpm shell / 5.8 gpm Tube, Steel Shell, Copper Tubing, Cast Iron Bonnet, Steel Baffle, C4400 Gasket
MI ITEM #04882931
MFR #BNZ-80-310-4-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drain Port Size
    0.250 NPT
  • Head Diameter
    5.12 in
  • Mounting Hole Spacing
    2.99 in
  • Overall Length
    15.83 in
  • Port Size - Shell Side
    4 Bolt Flange - SAE 1.500
  • Port Size - Tube Side
    NPT 0.500
  • Shell Diameter
    3.54 in
  • Weight
    23.34 lbs

Details

  • Baffle Material
    Steel
  • End Bonnet Material
    Cast Iron
  • Flow Rate - Shell Side
    59 gpm
  • Flow Rate - Tube Side
    5.8 gpm
  • Gasket Material
    C4400
  • Harmonization Code
    8487900080
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Bracket Material
    Steel
  • Number Of Passes
    4
  • Port Housing Material
    Cast Iron
  • Series
    BNZ-80
  • Shell Material
    Steel
  • Test Port
    0.250 NPT
  • Tubing Material
    Copper

Overview

Mfr description
BNZ-80-310-4-F OIL COOLER
  • Compact size – “Shell and Tube Design”
  • Extended cooling surface
  • Low pressure drop – high efficiency
  • Heat removal up to 400 hp [295 kW]
  • Removable end caps for easy cleaning
  • Close-tolerance port face locations
  • Interchangeable with Thermal Transfer EK series
  • 100% pressure tested, leak-free performance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought