Overview
Mfr description
BNZ-80-615-1-B OIL COOLER
- Compact size – “Shell and Tube Design”
- Extended cooling surface
- Low pressure drop – high efficiency
- Heat removal up to 400 hp [295 kW]
- Removable end caps for easy cleaning
- Close-tolerance port face locations
- Interchangeable with Thermal Transfer EK series
- 100% pressure tested, leak-free performance
Specifications
- Number Of Passes1
- SeriesBNZ-80
- Flow Rate - Shell Side59 gpm
- Port Size - Shell SideBSPP 1.500
- Shell Diameter3.54 in
- Port Size - Tube SideBSPP 1.250
- Flow Rate - Tube Side23.8 gpm
- Shell MaterialSteel
- Tubing MaterialCopper
- End Bonnet MaterialCast Iron
- Baffle MaterialSteel
- Gasket MaterialC4400
- Head Diameter5.12 in
- Mounting Hole Spacing2.99 in
- Port Housing MaterialCast Iron
- Mounting Bracket MaterialSteel
- Drain Port Size0.250 NPT
- Overall Length27.83 in
- Test Port0.250 NPT
- Weight36.15 lbs
- Harmonization Code8487900080
- Manufacturer Product Page
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data