Specifications
Dimensions
- Drain Port Size0.250 NPT
- Head Diameter5.12 in
- Mounting Hole Spacing2.99 in
- Overall Length39.84 in
- Port Size - Shell Side4 Bolt Flange - SAE 1.500
- Port Size - Tube SideNPT 1.500
- Shell Diameter3.54 in
- Weight48.54 lbs
Details
- Baffle MaterialSteel
- End Bonnet MaterialCast Iron
- Flow Rate - Shell Side59 gpm
- Flow Rate - Tube Side23.8 gpm
- Gasket MaterialC4400
- Harmonization Code8487900080
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting Bracket MaterialSteel
- Number Of Passes1
- Port Housing MaterialCast Iron
- SeriesBNZ-80
- Shell MaterialSteel
- Test Port0.250 NPT
- Tubing MaterialCopper
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)