Motion
LEG 11 17 32 GAL KIT 1PC

LOVEJOY INC
LEG 11 17 32 GAL KIT 1PC

Leg Kit, Alum, For 3JWR9, 3JWT1, 3JWU3, 3JWU4
MI ITEM #04883026
MFR #LEG 11 17 32 GAL KIT 1PC
Your Price$183.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LEG 11 17 32 GAL KIT 1PC

Leg Kit, Alum, For 3JWR9, 3JWT1, 3JWU3, 3JWU4
MI ITEM #04883026
MFR #LEG 11 17 32 GAL KIT 1PC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$183.21/each(List $210.69)

Overview

Mfr description
LEG-11-17-32 GAL-KIT-1PC

Specifications

  • Replacement Part Type
    Leg Kit ( 4 Legs)
  • Height
    2.52 in
  • Length
    5.91 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845271013034
  • UPC_NO
    845271013034
  • Material
    Aluminum
  • Overall Height
    5.91 in
  • Overall Thickness
    0.20 in
  • Overall Width
    2.52 in
  • Thickness
    0.20
  • Type
    Reservoir
  • Width
    2.52 in
  • Weight
    3.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text