Motion
1302
Leg Kit, Aluminum, For 3JWR7& 3JWU2
MI ITEM #04883029
MFR #1302
Your Price$183.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leg Kit, Aluminum, For 3JWR7& 3JWU2
MI ITEM #04883029
MFR #1302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$183.21/each(List $210.69)

Overview

Mfr description
LEG-7.1 GAL-KIT

Specifications

  • Replacement Part Type
    Leg Kit (4 Legs)
  • Height
    2.52 in
  • Length
    5.91 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845271013027
  • UPC_NO
    845271013027
  • Material
    Aluminum
  • Overall Height
    5.91 in
  • Overall Thickness
    0.20 in
  • Overall Width
    2.52 in
  • Thickness
    0.20
  • Type
    Reservoir
  • Width
    2.52 in
  • Weight
    2.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text